Beli harga plate stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Stainless Tube (SUS304) (Plat)
    Mulai

    Rp319.900

    AS ONE Stainless Tube (SUS304) (Plat)
    Deskripsi:
    A stainless steel tube that can be used in a variety of situations.
    atribut:
    • Material: Stainless steel (SUS304)
    • Length (mm): 1000
  2. TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Mulai

    Rp1.999.900

    TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Deskripsi:
    Application : Bending of steel pipes and annealed stainless steel pipes.
    atribut:
    • Type: For mm
    • Bend Angle (°): 0 to 180
    • Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
  3. TRUSCO Jaring Kawat Stainless Steel
    Mulai

    Rp3.799.900

    TRUSCO Jaring Kawat Stainless Steel
    Deskripsi:
    The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.
    atribut:
    • Width (mm): 1000
    • Length (m): 5
    • Mesh: 20
    • Count (#): 30
    • Mesh Size (A): 0.98
    • Wire Diameter (mm): 0.29
  4. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    50%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  5. monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)
    Rating:
    92% of 100
    (5)
    Mulai

    Rp20.900

    monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)
    Deskripsi:
    It is suitable for drilling of general steel from stainless steel. (Workpiece) Stainless steel, carbon steel, alloy steel, general steel
    atribut:
    • Material: HSSCo8
  6. Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp149.900

    Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Deskripsi:
    Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.
    atribut:
    • Material: Stainless Steel
    • Dimensions (mm): 77x77x33
    • Leaf Width (mm): 12.7
  7. Golden Flying Fish Eating Fork Stainless Steel (Garpu Makan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Golden Flying Fish Eating Fork Stainless Steel (Garpu Makan)
    Deskripsi:
    Garpu Makan Food Grade. Garpu stainless steel GM0303 – Golden Flying Fish. Food grade, kuat, tahan lama, tebal (1,6mm). Tidak mengubah rasa atau menimbulkan reaksi kimia pada makanan. Diproduksi di Indonesia dengan material stainless steel ber-SNI (Sertifikat Nasional Indonesia).
  8. monotaro Sambungan Pipa Tee SS
    50%
    Mulai

    Rp12.900

    monotaro Sambungan Pipa Tee SS
    Deskripsi:
    Produk ini juga sering disebut dengan Sambungan pipa Tee
    atribut:
    • Material: Stainless steel (equivalent to SCS13A)
    • Shape: Tee
    • Type Of Thread: PT screw
    • Dimension A (mm): 19
    • Maximum Operating Pressure (MPa): 1
    • Nominal Diameter A: 8
    • Nominal Diameter B: 1/4
  9. TRUSCO Stainless Steel Tweezers
    Mulai

    Rp769.900

    TRUSCO Stainless Steel Tweezers
    Deskripsi:
    Use:Pinch small stuff
    atribut:
    • Material: Acid Resistant and Anti-magnetic Stainless Steel (SUS304L)
    • Tip: Tipped Rounded End Type
    • Total Length (mm): 120
    • Width (mm): 10
  10. Omi Kogyo Hole Cutter Carbide Stainless Steel with Carbide Chip (Gergaji Lubang)
    45%
    Mulai

    Rp449.900

    Omi Kogyo Hole Cutter Carbide Stainless Steel with Carbide Chip (Gergaji Lubang)
    atribut:
    • Material: Center drill: Cobalt high-speed steel
    • Overall Length (mm): 96
    • Type: TG
    • Usage Tool: Electric drill, drill press
    • Drill Diameter (phi mm): 6
    • Effective Cutting Capacity (mm): 5
    • Blade Thickness (mm): 2.1
    • Effective Length (Maximum Cutting Depth) (mm): 12.4
    • Shank Diameter (mm): 10
Daftar Harga harga plate stainless steel Terbaru October 2026
AS ONE Stainless Tube (SUS304) (Plat)Rp319.900
TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)Rp1.999.900
TRUSCO Jaring Kawat Stainless SteelRp3.799.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Rp14.900
monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)Rp20.900
Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)Rp149.900
Golden Flying Fish Eating Fork Stainless Steel (Garpu Makan)Rp43.900
monotaro Sambungan Pipa Tee SSRp12.900
TRUSCO Stainless Steel TweezersRp769.900
Omi Kogyo Hole Cutter Carbide Stainless Steel with Carbide Chip (Gergaji Lubang)Rp449.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)